Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

J200X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-J-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4OHxpbWFnZS9qcGVnfGFHTTNMMmcyTUM4eE1UQXdNelUxTWpVMk16SXpNQzlKVGtSTFZWSklUMU5GV0ZoZlNsOUhVazVmTXpBd2VETXdNQzVxY0djfGQ2NGYxMTNlM2VjNmU0MTdmNDdjNGJlNzNmNWQ3MmNjM2YxOGJlMDk1MWRiM2RkZTIwMzNiYzEzYTE2OTE5MTg
21443393 Hoses 

KURIYAMA KURIYAMA

J200X100

Description

J200X100 SUCTION HOSE ; 2.32" ODX100' CLR PVC

Hose; Suction and Discharge; 2" Inside Diameter; 2.32" Outside Diameter; PVC Inner Material; PVC Outer Material; Green

Part #

J200X100

BDI #
21443393

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
30.84
EAN
0082235301230
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Green
Operating Temperature Range
-4 To 150 Deg F
Typical Use
Agricultural Liquid Fertilizer | Air Seeder Lines | Drain Lines | Irrigation Lines | Mining | Pumps | Rental and Construction Dewatering Pumps | Trash | Rock Dusting | Water Suction Standard Duty
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
28 PSI at 68 Deg F | 24 PSI at 104 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
66
Long Description
Hose; Suction and Discharge; 2" Inside Diameter; 2.32" Outside Diameter; PVC Inner Material; PVC Outer Material; Green
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.32 Inch | 58.928 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh