KURIYAMA
KURIYAMA
J400X100
KURIYAMA KURIYAMA
Description
J400X100 SUCTION HOSE ; 4.5" ODX100' CLR PVC
Hose; Suction and Discharge; 4" Inside Diameter; 4-1/2" Outside Diameter; PVC Inner Material; PVC Outer Material; Green
Part #
J400X100
BDI #
21443395
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/J400X100/p/21443395
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
83.91
EAN
0082235301246
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Green
Operating Temperature Range
-4 To 150 Deg F
Typical Use
Agricultural Liquid Fertilizer | Air Seeder Lines | Drain Lines | Irrigation Lines | Mining | Pumps | Rental and Construction Dewatering Pumps | Trash | Rock Dusting | Water Suction Standard Duty
Price Unit
FT
Inch - Metric
Inch
Other Features
28 PSI at 68 Deg F | 22 PSI at 104 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
1.85
Long Description
Hose; Suction and Discharge; 4" Inside Diameter; 4-1/2" Outside Diameter; PVC Inner Material; PVC Outer Material; Green
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh