

KURIYAMA
KURIYAMA
K7130-08X100
KURIYAMA KURIYAMA
Description
K7130-08X100 FOOD/BEVERAGE VAC HOSE ; 1/2" IDX0.813" ODX100' CRYSTAL CLR PVC
Food and Beverage; 1/2" Inside Diameter; 13/16" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 150 PSI - 10 Bar Operating Pressure
Part #
K7130-08X100
BDI #
21443421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K7130-08X100/p/21443421
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.1
EAN
0082235304136
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
150 PSI | 10 Bar
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 80 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Manufacturer Item Number
K7130-08X100
Weight / LBS
21
Long Description
Food and Beverage; 1/2" Inside Diameter; 13/16" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
0.813 Inch | 20.65 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh