

KURIYAMA
KURIYAMA
OFDG-600X660
KURIYAMA KURIYAMA
Description
OFDG-600X660 DRAG HOSE ; OROFLEX 6" GREEN POLYURETHANE
Manure Drag Hose; 6.003" Inside Diameter; 6.303" Outside Diameter; Polyurethane Inner Material; Green; 175 PSI | 12 Bar Operating Pressure
Part #
OFDG-600X660
BDI #
24460616
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/OFDG-600X660/p/24460616
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.54
EAN
0082235321095
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
Polyurethane
Color
Green
Operating Temperature Range
-58 To 150 Deg F
Operating Pressure
175 PSI | 12 Bar
Typical Use
Irrigation Feeding Line | Traveler Irrigator | Transport Line
Price Unit
COIL
Package Quantity
660FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 660 FEET
Inch - Metric
Inch
Other Features
0.15" Wall Thickness | Manure Drag
Category - BDI
Hose
Noun
Hose
Keyword String
Manure Drag
Manufacturer URL
https://kuriyama.com
Weight / LBS
1.38
Long Description
Manure Drag Hose; 6.003" Inside Diameter; 6.303" Outside Diameter; Polyurethane Inner Material; Green; 175 PSI | 12 Bar Operating Pressure
Outside Diameter
6.303 Inch | 160.096 Millimeter
Inside Diameter
6.003 Inch | 152.476 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh