KURIYAMA
KURIYAMA
OV150X100
KURIYAMA KURIYAMA
Description
OV150X100 SUCTION HOSE ; OIL VAC 1-1/2"X100' POLYURETHANE
Suction Hose; 1-1/2" Inside Diameter; 1.76" Outside Diameter; Polyurethane Inner Material; Clear; 70 PSI | 4.8 Bar Operating Pressure
Part #
OV150X100
BDI #
24460638
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/OV150X100/p/24460638
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.16
EAN
0082235307454
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
Polyurethane
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
70 PSI | 4.8 Bar
Typical Use
Material Clutch
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
5" Minimum Bend Radius | Oil Resistant
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
35
Long Description
Suction Hose; 1-1/2" Inside Diameter; 1.76" Outside Diameter; Polyurethane Inner Material; Clear; 70 PSI | 4.8 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.76 Inch | 44.704 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh