https://www.bdiexpress.com/medias/INDKURHOSEXX-PF367NC-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMDN8aW1hZ2UvanBlZ3xhRFkxTDJneE1TOHhNVEF3TXpZeU5qQTJNVGcxTkM5SlRrUkxWVkpJVDFORldGaGZVRVl6TmpkT1ExOVBVa2RmTXpBd2VETXdNQzVxY0djfDZiOTExOGY2MGIyODYwNjgzODNjYzg2NWNkNWUwNTBjNGU1YTY3NzIyZjBhNTUwNzgzZDUzODQ5ZTg2YWE2OTE
https://www.bdiexpress.com/medias/INDKURHOSEXX-PF367NC-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMDN8aW1hZ2UvanBlZ3xhRFkxTDJneE1TOHhNVEF3TXpZeU5qQTJNVGcxTkM5SlRrUkxWVkpJVDFORldGaGZVRVl6TmpkT1ExOVBVa2RmTXpBd2VETXdNQzVxY0djfDZiOTExOGY2MGIyODYwNjgzODNjYzg2NWNkNWUwNTBjNGU1YTY3NzIyZjBhNTUwNzgzZDUzODQ5ZTg2YWE2OTE
KURIYAMA
KURIYAMA
PF367NC-08-250R
KURIYAMA KURIYAMA
Description
PF367NC-08-250R HYDRAULIC HOSE ; POR R7 PES ORN NONCOND 1/2" X 250'
Hydraulic Hose; 1/2" Inside Diameter; 0.834" Outside Diameter; Polyester Inner Material; Polyurethane Outer Material; Orange; 2000 PSI | 138 Bar Operating Pressure
Part #
PF367NC-08-250R
BDI #
24460874
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PF367NC-08-250R/p/24460874
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.07
EAN
0082235314535
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyester
Outer Material
Polyurethane
Color
Orange
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
2000 PSI | 138 Bar
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
40
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.834" Outside Diameter; Polyester Inner Material; Polyurethane Outer Material; Orange; 2000 PSI | 138 Bar Operating Pressure
Outside Diameter
0.834 Inch | 21.184 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

