AEROQUIP
AEROQUIP
SC-8TW
AEROQUIP AEROQUIP
Description
SC-8TW HYDRAULIC HOSE ; POR TEFLON THICK WALL
Hydraulic; 13/32" Inside Diameter; 0.56" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 2000 PSI - 138 Bar Operating Pressure
Part #
SC-8TW
BDI #
23911537
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SC-8TW/p/23911537
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.05
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
Compressor | Chemical transfer
Price Unit
FT
Minimum Order Quantity
5 FEET
Inch - Metric
Inch
Other Features
Smooth Bore | Static Dissipating | Fire Resistant | Cut to Length | Burst Pressure 8000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Weight / LBS
0.12
Long Description
Hydraulic; 13/32" Inside Diameter; 0.56" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 2000 PSI - 138 Bar Operating Pressure
Outside Diameter
0.56 Inch | 14.224 Millimeter
Inside Diameter
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh