

KURIYAMA
KURIYAMA
SJMD200X100
KURIYAMA KURIYAMA
Description
SJMD200X100 MILL DISCHARGE HOSE ; 2"X100' SGL JACKET W/RED STRIPE
Hose; Suction and Discharge; 2" Inside Diameter; 2.126" Outside Diameter; Polyester Inner Material; Polyester Outer Material; White
Part #
SJMD200X100
BDI #
21443584
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SJMD200X100/p/21443584
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
9.07
EAN
0082235306251
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Polyester
Outer Material
Polyester
Color
White
Operating Temperature Range
-25 To 185 Deg F
Typical Use
Construction Pump | Plant Clean Up | Pump Water Discharge | Wash Down Ships | Factories
Price Unit
FT
Inch - Metric
Inch
Other Features
Single Jacket
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
0.28
Long Description
Hose; Suction and Discharge; 2" Inside Diameter; 2.126" Outside Diameter; Polyester Inner Material; Polyester Outer Material; White
Outside Diameter
2.126 Inch | 54 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh