KURIYAMA
KURIYAMA
SLR250X100
KURIYAMA KURIYAMA
Description
SLR250X100 LIQUID SUCTION HOSE ; SOLARGUARD 2-1/2"X100'
Suction Hose; 2-1/2" Inside Diameter; 2.99" Outside Diameter; PVC Inner Material; Yellow; 45 PSI | 3 Bar Operating Pressure
Part #
SLR250X100
BDI #
24462663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SLR250X100/p/24462663
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.35
EAN
0082235319041
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Yellow
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
45 PSI | 3 Bar
Typical Use
Agricultural Liquid Fertilizers | Air Seeder Lines | Fish Suction | Pumps | Rental and Construction Dewatering
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Rigid Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
77
Long Description
Suction Hose; 2-1/2" Inside Diameter; 2.99" Outside Diameter; PVC Inner Material; Yellow; 45 PSI | 3 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.99 Inch | 75.946 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh