

PARKER
PARKER
SWC693-2000
PARKER PARKER
Description
SWC693-2000 CORRIGATED CHEMICAL HOSE ; 2" HOSE ID GREEN EPDM 100FT/ROLL
Chemical Hose; 2" Inside Diameter; 2-7/16" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Green; 250 PSI | 17 Bar Operating Pressure
Part #
SWC693-2000
BDI #
25820984
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SWC693-2000/p/25820984
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.639
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
UHMWPE
Outer Material
EPDM
Color
Green
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Multiple Plies of Textile With Dual Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://ph.parker.com
Weight / LBS
93
Long Description
Chemical Hose; 2" Inside Diameter; 2-7/16" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Green; 250 PSI | 17 Bar Operating Pressure
Outside Diameter
2.438 Inch | 61.925 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh