

KURIYAMA
KURIYAMA
T1SNTT-24
KURIYAMA KURIYAMA
Description
T1SNTT-24 HYDRAULIC HOSE ; 1-1/2" SYNTHETIC RUBBER
Hydraulic Hose; 1-1/2" Inside Diameter; 1.99" Outside Diameter; Rubber Outer Material; Blue; 730 PSI | 50.3 Bar Operating Pressure
Part #
T1SNTT-24
BDI #
24710366
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T1SNTT-24/p/24710366
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.09
EAN
0082235311671
Product Group - BDI
F02192
Type of Hose
Hydraulic
Outer Material
Rubber
Color
Blue
Operating Temperature Range
0 To 300 Deg F
Operating Pressure
730 PSI | 50.3 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
19.7" Minimum Bend Radius | 1 High Tensile Steel Wire Braid
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
1
Long Description
Hydraulic Hose; 1-1/2" Inside Diameter; 1.99" Outside Diameter; Rubber Outer Material; Blue; 730 PSI | 50.3 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.99 Inch | 50.546 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh