https://www.bdiexpress.com/medias/INDKURHOSEXX-T202AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3MXxpbWFnZS9qcGVnfGFEYzVMMmd4WXk4eE1UQXdNelUyTmpjeE9UQXdOaTlKVGtSTFZWSklUMU5GV0ZoZlZESXdNa0ZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wxYTEzYzI0N2Q2MzYzMTI4MDY4MTYwYzMxNzgxYTRkZTJjNWQ5NWZiYzExNWU0YzgyYjljZDRjYTQyYjM1NDRl
https://www.bdiexpress.com/medias/INDKURHOSEXX-T202AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3MXxpbWFnZS9qcGVnfGFEYzVMMmd4WXk4eE1UQXdNelUyTmpjeE9UQXdOaTlKVGtSTFZWSklUMU5GV0ZoZlZESXdNa0ZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wxYTEzYzI0N2Q2MzYzMTI4MDY4MTYwYzMxNzgxYTRkZTJjNWQ5NWZiYzExNWU0YzgyYjljZDRjYTQyYjM1NDRl
KURIYAMA
KURIYAMA
T202AA1200X20
KURIYAMA KURIYAMA
Description
T202AA1200X20 WATER S/D HOSE ; 12"X 20' 150PSI EPDM
Suction and Discharge Hose; 12" Inside Diameter; 12.87" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
T202AA1200X20
BDI #
24463457
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T202AA1200X20/p/24463457
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
6.8
EAN
0082235310159
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Irrigation | Construction | Fertilizer
Price Unit
COIL
Package Quantity
20FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 20 FEET
Inch - Metric
Inch
Other Features
61" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
250.8
Long Description
Suction and Discharge Hose; 12" Inside Diameter; 12.87" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
12.87 Inch | 326.898 Millimeter
Inside Diameter
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

