

KURIYAMA
KURIYAMA
T452LE400X100
KURIYAMA KURIYAMA
Description
T452LE400X100 POTABLE WATER HOSE ; 4"X100' 150PSI
Water Discharge Hose; 4" Inside Diameter; 4.65" Outside Diameter; Rubber Inner Material; SBR | EPDM Outer Material; Blue; 150 PSI | 10.3 Bar Operating Pressure
Part #
T452LE400X100
BDI #
24463794
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T452LE400X100/p/24463794
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.14
EAN
0082235313475
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
Rubber
Outer Material
SBR | EPDM
Color
Blue
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Construction and Industrial
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
251
Long Description
Water Discharge Hose; 4" Inside Diameter; 4.65" Outside Diameter; Rubber Inner Material; SBR | EPDM Outer Material; Blue; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.65 Inch | 118.11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh