KURIYAMA
KURIYAMA
TDH404X57
KURIYAMA KURIYAMA
Description
TDH404X57 DROP HOSE ; POR TFC TIGERDROP 4"X57'
Petroleum Hose; 4.04" Inside Diameter; 4.82" Outside Diameter; Polyurethane Inner Material; Polyester | PVC Outer Material; Green; 65 PSI | 4.5 Bar Operating Pressure
Part #
TDH404X57
BDI #
24464408
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TDH404X57/p/24464408
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
104.31
EAN
0082235313799
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Polyurethane
Outer Material
Polyester | PVC
Color
Green
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
65 PSI | 4.5 Bar
Typical Use
Tank Truck
Price Unit
FT
Package Quantity
57FT
Order in Multiples of
57FT
Minimum Order Quantity
57 FEET
Inch - Metric
Inch
Other Features
8" Minimum Bend Radius | With Grounding Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://kuriyama.com
Weight / LBS
102.6
Long Description
Petroleum Hose; 4.04" Inside Diameter; 4.82" Outside Diameter; Polyurethane Inner Material; Polyester | PVC Outer Material; Green; 65 PSI | 4.5 Bar Operating Pressure
Outside Diameter
4.82 Inch | 122.428 Millimeter
Inside Diameter
4.04 Inch | 102.616 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh