KURIYAMA
KURIYAMA
TR6-16
KURIYAMA KURIYAMA
Description
TR6-16 HYDRAULIC HOSE ; POR 1" IDX1.31" OD SBR
Hydraulic Hose; 1" Inside Diameter; 1.31" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17 Bar Operating Pressure
Part #
TR6-16
BDI #
24710256
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TR6-16/p/24710256
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.33
EAN
0082235312356
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
0 To 257 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Hydraulic Line
Price Unit
FT
Inch - Metric
Inch
Other Features
8.1" Minimum Bend Radius | 1 High Tensile Textile Braid
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
0.33
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.31" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17 Bar Operating Pressure
Outside Diameter
1.31 Inch | 33.274 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh