KURIYAMA
KURIYAMA
UF2-250X100
KURIYAMA KURIYAMA
Description
UF2-250X100 MATERIAL HANDLING HOSE ; BLUE 2-1/2"X100' PU LINED
Material Handling Hose; 2-1/2" Inside Diameter; 3.12" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Blue; 40 PSI | 2.8 Bar Operating Pressure
Part #
UF2-250X100
BDI #
24464616
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/UF2-250X100/p/24464616
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.4
EAN
0082235302123
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
PVC
Color
Blue
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Fly Ash Collection | Industrial Vacuum Equipment | Material Clutch | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
5" Minimum Bend Radius | Extra Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
89
Long Description
Material Handling Hose; 2-1/2" Inside Diameter; 3.12" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Blue; 40 PSI | 2.8 Bar Operating Pressure
Outside Diameter
3.12 Inch | 79.248 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh