KURIYAMA
KURIYAMA
VF800X100
KURIYAMA KURIYAMA
Description
VF800X100 WATER DISCHARGE HOSE ; 8.169" ODX300' BLUE PVC LAYFLAT
Hose; Suction and Discharge; 8" Inside Diameter; 8.169" Outside Diameter; PVC Inner Material; Polyester Outer Material; Blue
Part #
VF800X100
BDI #
21443647
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/VF800X100/p/21443647
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
58.97
EAN
0082235303591
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
Polyester
Color
Blue
Operating Temperature Range
-5 To 170 Deg F
Typical Use
Agriculture | Construction | Drip Irrigation | Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
45 PSI at 68 Deg F | 135 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
1.3
Long Description
Hose; Suction and Discharge; 8" Inside Diameter; 8.169" Outside Diameter; PVC Inner Material; Polyester Outer Material; Blue
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
8.169 Inch | 207.493 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh