CONTINENTAL
CONTINENTAL
XCP3-08 100R17 BULK CTN
CONTINENTAL CONTINENTAL
Description
XCP3-08 100R17 BULK HYDRAULIC HOSE ; POR NON-RETURNABLE 3000 MOQ
Hydraulic Hose; 1/2" Inside Diameter; 0.78" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 3250 PSI | 224.1 Bar Operating Pressure
Part #
XCP3-08 100R17 BULK CTN
BDI #
22083071
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XCP3-08-100R17-BULK-CTN/p/22083071
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.01
EAN
0037256662966
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3250 PSI | 224.1 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
2.8" Bend Radius | Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.28
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.78" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 3250 PSI | 224.1 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.78 Inch | 19.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh