CONTINENTAL
CONTINENTAL
XR16SC-20X100CL 100R16S
CONTINENTAL CONTINENTAL
Description
XR16SC-20X100CL 100R16S HYDRAULIC HOSE ; 100FT LG
Hydraulic Hose; 1-1/4" Inside Diameter; 1.74" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 2250 PSI | 155.1 Bar Operating Pressure
Part #
XR16SC-20X100CL 100R16S
BDI #
27723833
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XR16SC-20X100CL-100R16S/p/27723833
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2250 PSI | 155.1 Bar
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
8.25" Bend Radius | 2 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
112
Long Description
Hydraulic Hose; 1-1/4" Inside Diameter; 1.74" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 2250 PSI | 155.1 Bar Operating Pressure
Outside Diameter
1.74 Inch | 44.196 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh