

LEGRIS
LEGRIS
1470P06 04 13
LEGRIS LEGRIS
Description
LEGRIS 1470P06 04 13
4MM Inside Diameter; 6MM Outside Diameter; 2M Length; Recoil; Blue; 1/4" MBSPT Both Ends; 290 PSI - 20 Bar Operating Pressure
Part #
1470P06 04 13
BDI #
15043363
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubing-Assemblies/1470P06-04-13/p/15043363
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.5
Product Group - BDI
F02192
Product Name
Tubing Assembly
Length - Feet
6.562
Length - Meter
2
Type of Tube
Recoil
Material
Nylon
Color
Blue
Fittings Used on Ends
1/4" MBSPT Both Ends
Operating Temperature Range
-4 To 176 Deg F
Operating Pressure
290 PSI | 20 Bar
Typical Use
Car Wash | Lubrication | Industrial | Pneumatic Tool | Robotic | Transportation
Inch - Metric
Metric
Category - BDI
Tubing Assembly
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Weight / LBS
0.20723
Long Description
4MM Inside Diameter; 6MM Outside Diameter; 2M Length; Recoil; Blue; 1/4" MBSPT Both Ends; 290 PSI - 20 Bar Operating Pressure
Inside Diameter
0.157 Inch | 4 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh