Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PU1410 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-PND-PU1425-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwOHxpbWFnZS9qcGVnfGFEVmhMMmcyTnk4eE1EazNOVEl5TWprNE9EZ3pNQzlOUmxKRVZrTllXRmhZV0ZoZlVFNUVYMUJWTVRReU5WOHpNREI0TXpBd0xtcHdad3wwOGYxMDZjMmY3NWU0MDM3YzIxOTRkODZmYmNhN2QzMjk0MTkyZjk0MTM4MTQ5ZWRmODg1YzQ3NDljMGFkMmE2
17286185 Tubing Assemblies 

DIXON VALVE DIXON VALVE

PU1410

Description

PU1410 AIR HOSE ; SLF STORING 1/4IN MNPT 10FT LEN 145PSI

1/4" Inside Diameter; 10FT Length; Recoil; Blue; 1/4" MSNPT Both Ends; 125 PSI - 9 Bar Operating Pressure

Part #

PU1410

BDI #
17286185

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.255
Product Group - BDI
F02192
Product Name
Tubing Assembly
Length - Feet
10
Length - Meter
3.048
Type of Tube
Recoil
Material
Polyurethane
Color
Blue
Fittings Used on Ends
1/4" MSNPT Both Ends
Operating Pressure
125 PSI | 9 Bar
Inch - Metric
Inch
Other Features
Coil Type | Self Storing
Category - BDI
Tubing Assembly
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
0.56
Long Description
1/4" Inside Diameter; 10FT Length; Recoil; Blue; 1/4" MSNPT Both Ends; 125 PSI - 9 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh