TYGON TUBING
TYGON TUBING
1/16 X 1/8 R3603
TYGON TUBING TYGON TUBING
Description
TYGON TUBING 1/16 X 1/8 R3603
Tubing; Single; 0.062" Inside Diameter; 1/8" Outside Diameter; Thermoplastic; Clear; 49 PSI Operating Pressure
Part #
1/16 X 1/8 R3603
BDI #
1481853
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1-16-X-1-8-R3603/p/1481853
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic
Color
Clear
Operating Temperature Range
-58 To 165 Deg F
Operating Pressure
49 PSI
Typical Use
Food | Beverage dispensing
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.fishersci.com
Long Description
Tubing; Single; 0.062" Inside Diameter; 1/8" Outside Diameter; Thermoplastic; Clear; 49 PSI Operating Pressure
Outside Diameter
0.125 Inch | 3.2 Millimeter
Inside Diameter
0.062 Inch | 1.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh