LEGRIS
LEGRIS
1025P05 00 33
LEGRIS LEGRIS
Description
OBS USE 23285614 - NOT AVAILABLE IN CA
Tubing; Single; 3.175MM Inside Diameter; 5MM Outside Diameter; Nylon; Clear; 725 PSI - 50 Bar Operating Pressure
Part #
1025P05 00 33
BDI #
19289776
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1025P05-00-33/p/19289776
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.3
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Clear
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
725 PSI | 50 Bar
Typical Use
Air | Industrial | Motion Control | Packaging | Robotic | Tooling
Price Unit
M
Package Quantity
25M
Order in Multiples of
25M
Minimum Order Quantity
25 METER
Inch - Metric
Metric
Other Features
Abrasion - Chemical - Humidity Resistant | Semi Rigid | Bending Radius 15 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 3.175MM Inside Diameter; 5MM Outside Diameter; Nylon; Clear; 725 PSI - 50 Bar Operating Pressure
Inside Diameter
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh