LEGRIS
LEGRIS
1094P60 01
LEGRIS LEGRIS
Description
OBS USE 22580338 - NOT AVAILABLE IN US
Tubing; Single; 0.275" Inside Diameter; 3/8" Outside Diameter; Nylon; Black; 220 PSI - 15 Bar Operating Pressure
Part #
1094P60 01
BDI #
19290023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1094P60-01/p/19290023
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
1.03
EAN
0820099175140
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-4 To 175 Deg F
Operating Pressure
220 PSI | 15 Bar
Typical Use
Industrial | Pneumatic
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
Abrasion - Chemical - Humidity Resistant | Semi Rigid | Bending Radius 38.1 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Weight / LBS
2.27297
Long Description
Tubing; Single; 0.275" Inside Diameter; 3/8" Outside Diameter; Nylon; Black; 220 PSI - 15 Bar Operating Pressure
Outside Diameter
0.375 Inch | 9.525 Millimeter
Inside Diameter
0.275 Inch | 6.985 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh