LEGRIS
LEGRIS
1094U08 03
LEGRIS LEGRIS
Description
1094U08 03 POLYURETHANE TUBING ; 5/16IN OD X 0.216IN ID 100FT/ROLL
Tubing; Single; 0.19" Inside Diameter; 5/16" Outside Diameter; Polyurethane; Red; 148 PSI - 10 Bar Operating Pressure
Part #
1094U08 03
BDI #
19290049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1094U08-03/p/19290049
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
1.08
EAN
0820099176048
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Red
Operating Temperature Range
-40 To 165 Deg F
Operating Pressure
148 PSI | 10 Bar
Typical Use
Automation | Pneumatic | Signal Line
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
Chemical - Humidity Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Weight / LBS
2.36997
Long Description
Tubing; Single; 0.19" Inside Diameter; 5/16" Outside Diameter; Polyurethane; Red; 148 PSI - 10 Bar Operating Pressure
Outside Diameter
0.313 Inch | 7.95 Millimeter
Inside Diameter
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh