https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-151BK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4MHxpbWFnZS9qcGVnfGFHVTNMMmhsWkM4eE1EazRORE13TWpBeE9EVTVNQzlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekUxTVVKTFh6TXdNSGd6TURBdWFuQm58YTIzZDg3YTI4OWM3MzIzNTRiZTliODQ0YTc1YzQ5NWUzMWQ1NTU4NTk4Yjc0MGI5YTQ3ZjkwZjg4M2Q3ZmM3ZA
https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-151BK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4MHxpbWFnZS9qcGVnfGFHVTNMMmhsWkM4eE1EazRORE13TWpBeE9EVTVNQzlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekUxTVVKTFh6TXdNSGd6TURBdWFuQm58YTIzZDg3YTI4OWM3MzIzNTRiZTliODQ0YTc1YzQ5NWUzMWQ1NTU4NTk4Yjc0MGI5YTQ3ZjkwZjg4M2Q3ZmM3ZA
KURIYAMA
KURIYAMA
151BK-06X100
KURIYAMA KURIYAMA
Description
151BK-06X100 AIR BRAKE TUBING ; 3/8" OD X 100' L BLACK
Tubing; Single; 0.251" Inside Diameter; 3/8" Outside Diameter; Polyester; Black
Part #
151BK-06X100
BDI #
24449866
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/151BK-06X100/p/24449866
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.02
EAN
0082235316092
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyester
Color
Black
Operating Temperature Range
-40 To 93 Deg C
Typical Use
Auxiliary Air Systems | Trailer Air Brake Systems | Truck Bus and Commercial Vehicle Air Brake Systems
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
Reinforced Air Brake Tubing
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyester
Manufacturer URL
https://kuriyama.com
Weight / LBS
3.4
Long Description
Tubing; Single; 0.251" Inside Diameter; 3/8" Outside Diameter; Polyester; Black
Inside Diameter
0.251 Inch | 6.375 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

