

KURIYAMA
KURIYAMA
251BL-02.5X1K
KURIYAMA KURIYAMA
Description
251BL-02.5X1K AIR BRAKE TUBING ; 5/32" OD X1000' L BLUE
Tubing; Single; 0.092" Inside Diameter; 5/32" Outside Diameter; Polyester; Blue
Part #
251BL-02.5X1K
BDI #
24450090
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/251BL-02-5X1K/p/24450090
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0
EAN
0082235316426
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyester
Color
Blue
Operating Temperature Range
-40 To 93 Deg C
Typical Use
Auxiliary Air Systems | Trailer Air Brake Systems | Truck Bus and Commercial Vehicle Air Brake Systems
Price Unit
SPOOL
Package Quantity
1000FT
Order in Multiples of
SPOOL
Minimum Order Quantity
1 SPOOL OF 1000 FEET
Inch - Metric
Inch
Other Features
Non-Reinforced Air Brake Tubing
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyester
Manufacturer URL
https://kuriyama.com
Weight / LBS
7
Long Description
Tubing; Single; 0.092" Inside Diameter; 5/32" Outside Diameter; Polyester; Blue
Outside Diameter
0.156 Inch | 3.962 Millimeter
Inside Diameter
0.092 Inch | 2.337 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh