KURIYAMA
KURIYAMA
2600-0608X100
KURIYAMA KURIYAMA
Description
2600-0608X100 FOOD GRADE TUBING ; 3/8" IDX1/2" OD NATURAL POLYURETHANE
Tubing; Single; 3/8" Inside Diameter; 1/2" Outside Diameter; Polyurethane; Blue Tint; 45 PSI - 3 Bar Operating Pressure
Part #
2600-0608X100
BDI #
21442880
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/2600-0608X100/p/21442880
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.02
EAN
0082235308132
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Blue Tint
Operating Temperature Range
-40 To 175 Deg F
Operating Pressure
45 PSI | 3 Bar
Typical Use
Abrasive Slurry Transfer | Feed and Return Line | Granular Transfer Line | Insulating Sleeve | Lubrication Line | Metering Pump | Robotic Control Line
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Other Features
Abrasion - Cut Resistant | Silicone Free | 30 PSI at 122 Deg F
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Manufacturer Item Number
2600-0608X100
Weight / LBS
5
Long Description
Tubing; Single; 3/8" Inside Diameter; 1/2" Outside Diameter; Polyurethane; Blue Tint; 45 PSI - 3 Bar Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh