https://www.bdiexpress.com/medias/INDXXXXXXXXX-26964246-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwM3xpbWFnZS9qcGVnfGFEazBMMmc0Tmk4eE1ETTNNelU1TURjeE1qTTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qWTVOalF5TkRaZk16QXdlRE13TUM1cWNHY3wxMmM0NDEyZGU4ZGU0NDU1OTBkZDZmYzk1MGRhOTg1MWU5Njc2YTg1NTFmOTAwZjFmM2IzZWVjMTVmNjJlODIz
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26964246-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwM3xpbWFnZS9qcGVnfGFEazBMMmc0Tmk4eE1ETTNNelU1TURjeE1qTTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qWTVOalF5TkRaZk16QXdlRE13TUM1cWNHY3wxMmM0NDEyZGU4ZGU0NDU1OTBkZDZmYzk1MGRhOTg1MWU5Njc2YTg1NTFmOTAwZjFmM2IzZWVjMTVmNjJlODIz
WEATHERHEAD
WEATHERHEAD
4245-0222-0100
WEATHERHEAD WEATHERHEAD
Description
4245-0222-0100 AIRBRAKE TUBING ; RED
Air Brake Tubing; 0.08" Inside Diameter; 1/8" Outside Diameter; 100' Length; 0.02" Wall Thickness; Polyamide; Red; UV Stabilized; Extruded; Ink Jet Lay Line Style; 1/4" Minimum Bend Radius; 250PSI Maximum Working Pressure; 1000PSI Minimum Burst Pressure; -65 to 200 Degree F Working Temperature
Part #
4245-0222-0100
BDI #
26964246
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/4245-0222-0100/p/26964246
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0
EAN
0639789351272
Product Group - BDI
F02192
Harmonized Tariff Code
3917.32.00.50
Noun
Tubing
Keyword String
Air Brake
Manufacturer URL
https://www.eaton.com
Weight / LBS
0.33
Product Detail
Air Brake Tubing
Product Specification
0.08" Inside Diameter; 1/8" Outside Diameter; 100' Length; 0.02" Wall Thickness; Polyamide; Red; UV Stabilized; Extruded; Ink Jet Lay Line Style; 1/4" Minimum Bend Radius; 250PSI Maximum Working Pressure; 1000PSI Minimum Burst Pressure; -65 to 200 Degree F Working Temperature
Long Description
Air Brake Tubing; 0.08" Inside Diameter; 1/8" Outside Diameter; 100' Length; 0.02" Wall Thickness; Polyamide; Red; UV Stabilized; Extruded; Ink Jet Lay Line Style; 1/4" Minimum Bend Radius; 250PSI Maximum Working Pressure; 1000PSI Minimum Burst Pressure; -65 to 200 Degree F Working Temperature
