MIDLAND METAL
MIDLAND METAL
973-233
MIDLAND METAL MIDLAND METAL
Description
973-233 TUBING ; 3/8 OD NYLON 12
Tubing; Single; 0.275" Inside Diameter; 3/8" Outside Diameter; Nylon; Natural Off White; 300 PSI - 21 Bar Operating Pressure
Part #
973-233
BDI #
21580087
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/973-233/p/21580087
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
1.35
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Natural Off White
Operating Temperature Range
-60 To 200 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Chemical Transfer | Coolant | Fuel Line | Instrumentation | Laboratory | Lube Line | Paint Supply Line | Pneumatic Piping | Pneumatic Tool | Process Control | Refrigeration | Vacuum
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Abrasion - Chemical - Heat Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Weight / LBS
2.98
Long Description
Tubing; Single; 0.275" Inside Diameter; 3/8" Outside Diameter; Nylon; Natural Off White; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.275 Inch | 6.985 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh