DIXON VALVE
DIXON VALVE
BR1621
DIXON VALVE DIXON VALVE
Description
BR1621
Tubing; Single; 1" Inside Diameter; 1-5/16" Outside Diameter; PVC; Clear; 125 PSI - 9 Bar Operating Pressure
Part #
BR1621
BDI #
19316894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/BR1621/p/19316894
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
33.687
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Clear
Operating Temperature Range
27 To 150 Deg F
Operating Pressure
125 PSI | 9 Bar
Typical Use
Low Pressure Hydraulic | Pneumatic
Price Unit
BOX
Package Quantity
200FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 200 FEET
Inch - Metric
Inch
Other Features
Polyester Yarn Reinforcement
Category - BDI
Tubing
Harmonized Tariff Code
3917.23.00.00
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
74.2
Long Description
Tubing; Single; 1" Inside Diameter; 1-5/16" Outside Diameter; PVC; Clear; 125 PSI - 9 Bar Operating Pressure
Outside Diameter
1.313 Inch | 33.35 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh