DIXON VALVE
DIXON VALVE
BR2431
DIXON VALVE DIXON VALVE
Description
BR2431 BRAIDED TUBING ; DOMESTIC CLR PVC 1-1/2X1-15/16 100' COIL
Tubing; Single; 1-1/2" Inside Diameter; 1-15/16" Outside Diameter; PVC; Clear; 100 PSI - 7 Bar Operating Pressure
Part #
BR2431
BDI #
19316919
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/BR2431/p/19316919
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
32.523
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Clear
Operating Temperature Range
27 To 150 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Low Pressure Hydraulic | Pneumatic
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Other Features
Polyester Yarn Reinforcement
Category - BDI
Tubing
Harmonized Tariff Code
3917.23.00.00
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
62.2
Long Description
Tubing; Single; 1-1/2" Inside Diameter; 1-15/16" Outside Diameter; PVC; Clear; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh