

KURIYAMA
KURIYAMA
K018-0709X100
KURIYAMA KURIYAMA
Description
K018-0709X100 PVC TUBING ; CLR 68A 7/16"X9/16"X100'
Tubing; Single; 7/16" Inside Diameter; 9/16" Outside Diameter; PVC; Clear
Part #
K018-0709X100
BDI #
24458936
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/K018-0709X100/p/24458936
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
0.02
EAN
0082235314121
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Clear
Operating Temperature Range
-4 To 65 Deg C
Operating Pressure
35 PSI | 2.4 BAR
Typical Use
Medical | Laboratories | Water Transfer and Purification Systems | Beverage Dispensing and Ice Making | Water Air and Drainage Lines
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
PVC
Manufacturer URL
https://kuriyama.com
Weight / LBS
5.3
Long Description
Tubing; Single; 7/16" Inside Diameter; 9/16" Outside Diameter; PVC; Clear
Inside Diameter
0.438 Inch | 11.125 Millimeter
Outside Diameter
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh