PARKER
PARKER
NBR-4-050
PARKER PARKER
Description
NBR-4-050 NYLON TUBING ; 250FT/PAK
Tubing; Single; 0.15" Inside Diameter; 1/4" Outside Diameter; Nylon; Black
Part #
NBR-4-050
BDI #
21454883
Details
1.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/NBR-4-050/p/21454883
Your Price
$ 1.81 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.006
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-51 To 93 Deg C
Operating Pressure
625 PSI | 43.1 BAR
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.parker.com
Weight / LBS
3.5
Long Description
Tubing; Single; 0.15" Inside Diameter; 1/4" Outside Diameter; Nylon; Black
Inside Diameter
0.15 Inch | 3.81 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


