FESTO
FESTO
PLN-6X1-NT ; 193404
FESTO FESTO
Description
PLN-6X1-NT NR. 193404 TUBING ; POR POLYETHYLENE 50M/REL
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyethylene; Natural; 14 Bar Operating Pressure
Part #
PLN-6X1-NT ; 193404
BDI #
1475432
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PLN-6X1-NT-;-193404/p/1475432
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.33
EAN
4052568043926
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Natural
Operating Temperature Range
-30 To 80 Deg C
Operating Pressure
14 Bar
Typical Use
Pneumatic
Price Unit
REEL
Package Quantity
50M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.festo.com
Weight / LBS
0.735
Long Description
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyethylene; Natural; 14 Bar Operating Pressure
Outside Diameter
0.236 Inch | 6 Millimeter
Inside Diameter
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh