WEATHERHEAD
WEATHERHEAD
PT23003BK-100
WEATHERHEAD WEATHERHEAD
Description
PT23003BK-100 TUBING ; 0.14" IDX0.19" OD POLYAMIDE BLACK 100/PK
Tubing; Single; 0.142" Inside Diameter; 3/16" Outside Diameter; Nylon; Black; 300 PSI - 21 Bar Operating Pressure
Part #
PT23003BK-100
BDI #
21574808
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PT23003BK-100/p/21574808
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.27
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
General Purpose
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
UV Stabilized | Burst Pressure 1000 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Weight / LBS
0.6
Long Description
Tubing; Single; 0.142" Inside Diameter; 3/16" Outside Diameter; Nylon; Black; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.142 Inch | 3.6 Millimeter
Outside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh