SMC
SMC
T0425W-33
SMC SMC
Description
T0425W-33 NYLON TUBING ; 2.5MM ID 4MM OD 100FT WHITE
Tubing; Single; 2.5MM Inside Diameter; 4MM Outside Diameter; Nylon; White; 220 PSI - 15 Bar Operating Pressure
Part #
T0425W-33
BDI #
17954158
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/T0425W-33/p/17954158
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
1.831
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
White
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
220 PSI | 15 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
33M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 33 METER
Inch - Metric
Metric
Other Features
Shore D 70 Hardness | Minimum Bending Radius 13 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 2.5MM Inside Diameter; 4MM Outside Diameter; Nylon; White; 220 PSI - 15 Bar Operating Pressure
Outside Diameter
0.157 Inch | 4 Millimeter
Inside Diameter
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh