SMC
SMC
TH0402BU-20
SMC SMC
Description
TH0402BU-20 ; 20M/PKG
Tubing; Single; 2MM Inside Diameter; 4MM Outside Diameter; FEP; Blue; 334 PSI - 23 Bar Operating Pressure
Part #
TH0402BU-20
BDI #
17954384
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TH0402BU-20/p/17954384
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.4
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
FEP
Color
Blue
Operating Temperature Range
Air - Inert Gas -4 To 392 Deg F | Water 0 To 212 Deg F
Operating Pressure
334 PSI | 23 Bar
Typical Use
Automobile | Food and Beverage | Medical | Pneumatic | Semi Conductor
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Minimum Bending Radius 15 MM | Chemical - Heat Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.22.00.00
Noun
Tubing
Long Description
Tubing; Single; 2MM Inside Diameter; 4MM Outside Diameter; FEP; Blue; 334 PSI - 23 Bar Operating Pressure
Outside Diameter
0.157 Inch | 4 Millimeter
Inside Diameter
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh