

SMC
SMC
TIHA05N-16
SMC SMC
Description
TIHA05N-16 FEP TUBING
Tubing; Single; 0.137" Inside Diameter; 3/16" Outside Diameter; Fluoropolymer; Clear
Part #
TIHA05N-16
BDI #
22140289
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIHA05N-16/p/22140289
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Fluoropolymer
Color
Clear
Operating Temperature Range
Air -65 To 200 Deg C | Water 0 To 100 Deg C
Operating Pressure
145 PSI | 10 BAR
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Fluoropolymer
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 0.137" Inside Diameter; 3/16" Outside Diameter; Fluoropolymer; Clear
Inside Diameter
0.137 Inch | 3.48 Millimeter
Outside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh