https://www.bdiexpress.com/medias/INDSMCTBGXXX-PFA-TRANS-TH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzMnxpbWFnZS9qcGVnfGFHSXhMMmd3WWk4eE1EazRORE00TXpVM09ERTBNaTlKVGtSVFRVTlVRa2RZV0ZoZlVFWkJYMVJTUVU1VFgxUklYek13TUhnek1EQXVhbkJufDRhOGM4YjAzNjU0ZjRlMDgxOWY2YjdkZjU0ZGJjMGU0NjQxMGJjOTFmMzIxODgyOTU3ZTNhOTUxYjM1OTk2Njc
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PFA-TRANS-TH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzMnxpbWFnZS9qcGVnfGFHSXhMMmd3WWk4eE1EazRORE00TXpVM09ERTBNaTlKVGtSVFRVTlVRa2RZV0ZoZlVFWkJYMVJTUVU1VFgxUklYek13TUhnek1EQXVhbkJufDRhOGM4YjAzNjU0ZjRlMDgxOWY2YjdkZjU0ZGJjMGU0NjQxMGJjOTFmMzIxODgyOTU3ZTNhOTUxYjM1OTk2Njc
SMC
SMC
TIL01-20
SMC SMC
Description
TIL01-20 ; 20M/PKG
Tubing; Single; 0.086" Inside Diameter; 1/8" Outside Diameter; Fluoropolymer; Clear; 145 PSI - 10 Bar Operating Pressure
Part #
TIL01-20
BDI #
17954876
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIL01-20/p/17954876
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.242
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Fluoropolymer
Color
Clear
Operating Temperature Range
0 To 500 Deg F
Operating Pressure
145 PSI | 10 Bar
Price Unit
ROLL
Package Quantity
66FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 66 FEET
Inch - Metric
Inch
Other Features
Minimum Bending Radius 12 MM | Chemical - Heat Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Weight / LBS
0.53294
Long Description
Tubing; Single; 0.086" Inside Diameter; 1/8" Outside Diameter; Fluoropolymer; Clear; 145 PSI - 10 Bar Operating Pressure
Inside Diameter
0.086 Inch | 2.184 Millimeter
Outside Diameter
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

