

SMC
SMC
TILM01N-16
SMC SMC
Description
TILM01N-16 TUBING ; FLUOROPOLYMER NATURAL 50FT
Tubing; Single; 0.086" Inside Diameter; 1/8" Outside Diameter; Fluoropolymer; Clear
Part #
TILM01N-16
BDI #
25788860
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TILM01N-16/p/25788860
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Fluoropolymer
Color
Clear
Operating Temperature Range
Air -65 To 260 Deg C | Water 0 To 100 Deg C
Operating Pressure
145 PSI | 10 BAR
Price Unit
REEL
Package Quantity
16M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 16 METER
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Fluoropolymer
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 0.086" Inside Diameter; 1/8" Outside Diameter; Fluoropolymer; Clear
Outside Diameter
0.125 Inch | 3.175 Millimeter
Inside Diameter
0.086 Inch | 2.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh