https://www.bdiexpress.com/medias/INDSMCTBGXXX-22140335-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ2MnxpbWFnZS9qcGVnfGFHSmlMMmcyTlM4eE1EazRORE00TWpNd01ERTVNQzlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhOREF6TXpWZk16QXdlRE13TUM1cWNHY3xhMmU5NTgzODg2YWM4ZjFkNzhkMDA5ZTczNjg5ODE4ZDZkZGUxM2JmOTUzODU0MzY2MmQzY2FiMmY2ZTMyN2Uy
https://www.bdiexpress.com/medias/INDSMCTBGXXX-22140335-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ2MnxpbWFnZS9qcGVnfGFHSmlMMmcyTlM4eE1EazRORE00TWpNd01ERTVNQzlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhOREF6TXpWZk16QXdlRE13TUM1cWNHY3xhMmU5NTgzODg2YWM4ZjFkNzhkMDA5ZTczNjg5ODE4ZDZkZGUxM2JmOTUzODU0MzY2MmQzY2FiMmY2ZTMyN2Uy
SMC
SMC
TL1916-100
SMC SMC
Description
TL1916-100 TUBING
Tubing; Single; 16MM Inside Diameter; 19MM Outside Diameter; Fluoropolymer; Clear
Part #
TL1916-100
BDI #
22140335
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TL1916-100/p/22140335
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Fluoropolymer
Color
Clear
Operating Temperature Range
-65 To 260 Deg C
Operating Pressure
80 PSI | 6 BAR
Price Unit
REEL
Package Quantity
100M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Fluoropolymer
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 16MM Inside Diameter; 19MM Outside Diameter; Fluoropolymer; Clear
Inside Diameter
0.63 Inch | 16 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


