MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MA1015
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR MA1015
Retaining Ring; 75MM Inside Diameter X 85.217MM Outside Diameter; 20MM Width; Steel; For Size 1015 Cylindrical Roller Bearing
Part #
MA1015
BDI #
23291718
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Pumps/MA1015/p/23291718
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
8482.99.35.00
Noun
Ring
Keyword String
Retaining
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Retaining Ring
Product Specification
75MM Inside Diameter X 85.217MM Outside Diameter; 20MM Width; Steel
Long Description
Retaining Ring; 75MM Inside Diameter X 85.217MM Outside Diameter; 20MM Width; Steel; For Size 1015 Cylindrical Roller Bearing