MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MA1025
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR MA1025
Retaining Ring; 25MM Inside Diameter X 32.166MM Outside Diameter; 15MM Width; Steel; For Size 1205 Cylindrical Roller Bearing
Part #
MA1025
BDI #
23288244
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Pumps/MA1025/p/23288244
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0
Product Group - BDI
M02182
Harmonized Tariff Code
8482.99.35.00
Noun
Ring
Keyword String
Retaining
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Retaining Ring
Product Specification
25MM Inside Diameter X 32.166MM Outside Diameter; 15MM Width; Steel
Long Description
Retaining Ring; 25MM Inside Diameter X 32.166MM Outside Diameter; 15MM Width; Steel; For Size 1205 Cylindrical Roller Bearing