https://www.bdiexpress.com/medias/INDSKFXXXXXX-15008925-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2ODV8aW1hZ2UvanBlZ3xhR1kzTDJobU15OHhNREE1TURBME1ETTVNemMxT0M5SlRrUlRTMFpZV0ZoWVdGaGZNVFV3TURnNU1qVmZNekF3ZURNd01DNXFjR2N8YzkyMDFmMjk2MzBiMGM1OGJiYWI0MTM4NjBmNDhjNzU2ZDIyYjA5YzQ3M2Q1OTIzZGQ2NTA3M2MzNjI4MDc5MQ
https://www.bdiexpress.com/medias/INDSKFXXXXXX-15008925-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2ODV8aW1hZ2UvanBlZ3xhR1kzTDJobU15OHhNREE1TURBME1ETTVNemMxT0M5SlRrUlRTMFpZV0ZoWVdGaGZNVFV3TURnNU1qVmZNekF3ZURNd01DNXFjR2N8YzkyMDFmMjk2MzBiMGM1OGJiYWI0MTM4NjBmNDhjNzU2ZDIyYjA5YzQ3M2Q1OTIzZGQ2NTA3M2MzNjI4MDc5MQ
SKF
SKF
TIH 100-MMV 460V
SKF SKF
Description
TIH 100-MMV 460V BEARING HEATER
Induction Heater; Medium Size; 400-460V Voltage; 50-60Hz Frequency; High Heating Capacity Of Up To 120Kg Bearing; 20 - 400MM Maximum Inside Diameter; 0 - 250 Degree C Temperature Range; K-Type Magnetic Probe; 3 Number Of Standard Yokes; 3.6KVA Maximum Power Consumption
Part #
TIH 100-MMV 460V
BDI #
24070822
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/TIH-100-MMV-460V/p/24070822
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40101831
Weight / Kilogram
0
Product Group - BDI
G00160
Noun
Heater
Keyword String
Induction
Product Specification
Medium Size; 400-460V Voltage; 50-60Hz Frequency; High Heating Capacity Of Up To 120Kg Bearing; 20 - 400MM Maximum Inside Diameter; 0 - 250 Degree C Temperature Range; K-Type Magnetic Probe; 3 Number Of Standard Yokes; 3.6KVA Maximum Power Consumption
Long Description
Induction Heater; Medium Size; 400-460V Voltage; 50-60Hz Frequency; High Heating Capacity Of Up To 120Kg Bearing; 20 - 400MM Maximum Inside Diameter; 0 - 250 Degree C Temperature Range; K-Type Magnetic Probe; 3 Number Of Standard Yokes; 3.6KVA Maximum Power Consumption
