DIXON VALVE
DIXON VALVE
TR6BF6
DIXON VALVE DIXON VALVE
Description
TR6BF6 INTERCHANGE PLUG ; 3/4 EURO 3/4 F-BSPP STEEL
Plug; 3/4" Size; 15400 PSI Brust Pressure; 2.2" Length; 1.63" OD; 4000 PSI Operating Pressure; 275 Bar Operating Pressure; Steel Material; Nitrile Seal; Valved; -40 To 250 Deg F Temperature Range; 3/4"-14 Female BSPP
Part #
TR6BF6
BDI #
19332368
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/TR6BF6/p/19332368
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.191
Product Group - BDI
F02172
Noun
Plug
Manufacturer URL
https://dixonvalve.com
Product Detail
Plug
Product Specification
3/4" Size; 15400 PSI Brust Pressure; 2.2" Length; 1.63" OD; 4000 PSI Operating Pressure; 275 Bar Operating Pressure; Steel Material; Nitrile Seal; Valved; -40 To 250 Deg F Temperature Range; 3/4"-14 Female BSPP
Long Description
Plug; 3/4" Size; 15400 PSI Brust Pressure; 2.2" Length; 1.63" OD; 4000 PSI Operating Pressure; 275 Bar Operating Pressure; Steel Material; Nitrile Seal; Valved; -40 To 250 Deg F Temperature Range; 3/4"-14 Female BSPP

