FABCO-AIR
FABCO-AIR
12-CCB-MO4-230/60
FABCO-AIR FABCO-AIR
Description
12-CCB-MO4-230/60 CONTROL VALVE ; POR
Flow Control Valve; 1/2" NPT; 5 Port | 4 Way; 3 Position; 230/60 VAC; Pneumatic; Solenoid/Solenoid - Spool Return; 150 PSI; 0 To 180 Deg F; Buna-N Seal; Aluminum
Part #
12-CCB-MO4-230/60
BDI #
20769727
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/12-CCB-MO4-230-60/p/20769727
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/2" NPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid | Solenoid - Spool Return
Voltage
230/60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
10 To 150 PSI
Operating Temperature Range
0 To 180 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.4 Cv Factor | Non-Locking Manual Override | Type B Spool | Conduit Housing
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://fabco-air.com
Long Description
Flow Control Valve; 1/2" NPT; 5 Port | 4 Way; 3 Position; 230/60 VAC; Pneumatic; Solenoid/Solenoid - Spool Return; 150 PSI; 0 To 180 Deg F; Buna-N Seal; Aluminum
Overall Width
1.5 Inch | 38.1 Millimeter
Overall Height
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


