JEFFERSON SOLENOID
JEFFERSON SOLENOID
1327IN222T 120VAC
JEFFERSON SOLENOID JEFFERSON SOLENOID
Description
1327IN222T 120VAC ; SOLENOID VALVE 1327 SERIES
Solenoid Valve; 1/4" FNPT; 2 Port | 2 Way; 2 Position; 120 VAC; Hydraulic | Pneumatic; Solenoid; 300 PSI; 32 To 176 Deg F; Neoprene Seal; Stainless Steel
Part #
1327IN222T 120VAC
BDI #
17161183
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/1327IN222T-120VAC/p/17161183
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
120 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
0 To 300 PSI
Operating Temperature Range
32 To 176 Deg F
Seal Type
Neoprene
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
Oxygen - Alcohol - Argon - Non Corrosive Light Gas And Liquid - Freon 12 Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://jeffersonvalves.com
Weight / LBS
1.1
Long Description
Solenoid Valve; 1/4" FNPT; 2 Port | 2 Way; 2 Position; 120 VAC; Hydraulic | Pneumatic; Solenoid; 300 PSI; 32 To 176 Deg F; Neoprene Seal; Stainless Steel
Overall Width
2.244 Inch | 57 Millimeter
Overall Height
3.15 Inch | 80 Millimeter
Overall Length
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh