JEFFERSON SOLENOID
JEFFERSON SOLENOID
1335BA4T 1/2-NPT 24V
JEFFERSON SOLENOID JEFFERSON SOLENOID
Description
1335BA4T SOLENOID VALVE ; 2-WAYS N CLOSED
Solenoid Valve; 1/2" FNPT; 2 Port | 2 Way; 2 Position; 24 V; Hydraulic | Pneumatic; Solenoid; 32 To 176 Deg F; Buna-N Seal; Brass
Part #
1335BA4T 1/2-NPT 24V
BDI #
23287758
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/1335BA4T-1-2-NPT-24V/p/23287758
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
24 V
Media
Hydraulic | Pneumatic
Operating Temperature Range
32 To 176 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
Air - Kerosene - Light Oil - Low And Medium Vacuum - Neutral Gas - Water Fluid | Floating Diaphragm Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://jeffersonvalves.com
Weight / LBS
1.75
Long Description
Solenoid Valve; 1/2" FNPT; 2 Port | 2 Way; 2 Position; 24 V; Hydraulic | Pneumatic; Solenoid; 32 To 176 Deg F; Buna-N Seal; Brass
Overall Length
3.504 Inch | 89 Millimeter
Overall Width
2.382 Inch | 60.5 Millimeter
Overall Height
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


