MIDLAND METAL
MIDLAND METAL
46-021
MIDLAND METAL MIDLAND METAL
Description
46-021 NEEDLE VALVE ; 1/4" C X 1/4" C 150PSI BRASS
Needle Valve; 1/4" Compression Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 150 PSIBrass
Part #
46-021
BDI #
21447362
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/46-021/p/21447362
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141602
Weight / Kilogram
0.04
Product Group - BDI
F02352
Valve Type
Needle
Port Type
1/4" Compression
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Needle
Manufacturer URL
https://midlandindustries.com
Weight / LBS
0.1
Long Description
Needle Valve; 1/4" Compression Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 150 PSIBrass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh